Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H

  • Mfr # 9912

  • Zoro # G5410399


product price:  $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Material
Plastic
Color
Red
Width
12 in
Overall Depth
5-1/2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9912
Zoro #
G5410399
UPC #
032903616408
Country of Origin
United States

Dimensions

Width
12 in
Overall Depth
5-1/2 in
Height
4 in
Length
6"
Depth
5-1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Red
Includes
Carrying Handle
Features
Water Repellent
Handle Type
Carrying Handle
System of Measurement
Inch
Series
Probox

Description

The AKRO-MILS 9912 is a plastic tool box from the Probox series designed for storing and carrying small tools or supplies. It is available in red and is compact enough to fit in a desk drawer, with overall dimensions of 12 in. wide, 5-1/2 in. deep, and 4 in. high.

Key Features of the AKRO-MILS 9912 Tool Box:

  • Material: Plastic construction.
  • Color: Red finish.
  • Size: Measures 12 in. wide, 5-1/2 in. deep, and 4 in. high.
  • Compact Design: Small enough to fit in a desk drawer.
  • Handle Type: Includes a carrying handle for transport.
  • Features: Water repellent.
  • Series: Probox.
  • Measurement System: Dimensions are listed in inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.