Tool Box 20.5-inch Portable Metal Tool Box 3 Drawers Tool Organizer Red
- Mfr # TBD-2003SSRD
- Zoro # G023371634
product price:Â
$
65.35
/ea
Key Features
Width
8.59 in
Overall Depth
20.48 in
Color
Red
Number of Trays
3
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBD-2003SSRD
- Zoro #
- G023371634
- UPC #
- 197988653868
- Country of Origin
- China
Dimensions
- Width
- 8.59 in
- Overall Depth
- 20.48 in
- Height
- 11.97 in
Details
- Color
- Red
- Number of Trays
- 3
- Material
- Metal
- Item
- Portable Tool Boxes
Description
VEVOR Metal Tool Box, 20.5-inch, Portable Metal Tool Box with 3 Drawers, Small Tool Chest with EVA Liners, Ball Bearing Slide Drawers Locking & Powder Coated Finish, Multi-Function Tool Organizer, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.