Recycled Hang and Stack Bin, Industrial Grade Polymer, Hunter Green (Discontinued)
- Mfr # 30239RECYHG
- Zoro # G4284296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30239RECYHG
Zoro #
G4284296
UPC #
032903009569
Country of Origin
Unknown
Dimensions
Inside Width
6-9/16"
Inside Length
10"
Inside Height
6-3/4"
Details
Color
Hunter Green
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Recycled Hang and Stack Bin
Volume Capacity
0.25 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Description
Hang and Stack Bin, Outside Length 10 3/4 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 10 in, Inside Width 6 9/16 in, Inside Height 6 3/4 in, Volume Capacity 0.25 cu ft, Load Capacity 50 lb, Material Industrial Grade Polymer, Color Hunter Green, Use Divider No. Mfr. No. 402395KY87, Use Lid Number Mfr. No. 402395KY87, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.