Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 35195SCLAR
- Zoro # G4321320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35195SCLAR
Zoro #
G4321320
UPC #
032903047035
Country of Origin
United States
Dimensions
Inside Width
14-1/2"
Inside Height
12-7/8"
Inside Length
17"
Details
Color
Clear
Load Capacity
85 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
1.70 cu. ft.
Description
Stacking Container, Outside Length 19 1/2 in, Outside Width 15 1/2 in, Outside Height 13 in, Inside Length 17 in, Inside Width 14 1/2 in, Inside Height 12 7/8 in, Volume Capacity 1.70 cu ft, Load Capacity 85 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35191, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.