Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 35230SCLAR
- Zoro # G4321287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35230SCLAR
Zoro #
G4321287
UPC #
032903047066
Country of Origin
United States
Dimensions
Inside Height
12-7/8"
Inside Length
20-7/8"
Inside Width
18-1/4"
Details
Color
Clear
Load Capacity
90 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
2.60 cu. ft.
Description
Stacking Container, Outside Length 23 1/2 in, Outside Width 19 1/2 in, Outside Height 13 in, Inside Length 20 7/8 in, Inside Width 18 1/4 in, Inside Height 12 7/8 in, Volume Capacity 2.60 cu ft, Load Capacity 90 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35231, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.