Stack Bin, Industrial Grade Polymer, Green (Discontinued)
- Mfr # 30090GREEN
- Zoro # G2990854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30090GREEN
Zoro #
G2990854
UPC #
032903004335
Country of Origin
Unknown
Dimensions
Inside Width
5"
Inside Length
9-3/4"
Inside Height
5-15/16"
Outside Length
11 5/8 in
Outside Height
6 in
Outside Width
6 5/8 in
Details
Color
Green
Load Capacity
20 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.18 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Use with Grainger Divider No.
4KEY1
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40030
Description
Shelf Bin, Color Green, Material Industrial Grade Polymer, Inside Length 9 3/4 in, Inside Width 5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.