Shop AKRO-MILS

Stack & Nest Storage Container, 3.7 gal, 18 in L x 11 in W x 6 in H, Red, Industrial Grade Polymer

  • Mfr # 35180RED

  • Zoro # G3380316


product price:  $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Overall Height
6 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Volume Capacity
3.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35180RED
Zoro #
G3380316
UPC #
032903518023
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 6 in H
Inside Width
10 in
Depth
6"
Inside Height
5-7/8 in
Inside Length
15 in
Bottom Inside Width
9 3/8 in
Bottom Inside Length
14 3/8 in
Top Inside Length
15 in
Top Inside Width
10 in

Details

Type
Stack & Nest
Volume Capacity
3.7 gal
Material
Industrial Grade Polymer
Load Capacity
45 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 35181GREY
Stacking Capacity
225 lb
Includes
Lid
Weight Capacity
45 lb
Stackable
Stacking Capable
Nestable
Nesting Capable
Shape
Rectangular
Series
35180
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Lid Number
Mfr. No. 35181GREY
Container Wall Type
Solid
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Minimum Operating Temperature
-5 Degrees F
Container Bottom Type
Solid
FDA Compliant
FDA Compliant
Fork Pockets
Fork Pockets Not Included
Body Color
Red
Maximum Operating Temperature
140 Degrees F
Standards
FDA Compliant
Ventilated
Not Ventilated
Edge/Corner Design
Rounded
Lid Locking Type
Snap-On
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 6 in, Overall Length 18 in, Overall Width 11 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 225 lb, Volume Capacity 3.7 gal, Weight Capacity 45 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products