Versatile Material Handling Container, 4 Way Entry, Tan, 3 Long Aluminum Bars
- Mfr # FP.448-TN.45RB3LG.SS
- Zoro # G423571948
product price:Â
$
1,764.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Includes
3 long aluminum rotating bars, Container with 45lb pallet
Overall Height
48 in
Material
LLDPE
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-TN.45RB3LG.SS
- Zoro #
- G423571948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Volume Capacity
- 42 cu. ft.
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
- Material
- LLDPE
- Color
- Tan
- Load Capacity
- 325 gal
Description
Versatile Material Handling Container, 4 Way Entry, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.