Stack & Nest Storage Container, 12.9 gal, 19-1/2 in L x 15-1/2 in W x 13 in H, Red

  • Mfr # 35195RED

  • Zoro # G3270364


product price:  $21.39
/ea
Sold in multiples of 6 for $128.34

Key Features

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Volume Capacity
12.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35195RED
Zoro #
G3270364
UPC #
032903158335
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
19-1/2 in L x 15-1/2 in W x 13 in H
Inside Length
15 1/2 in
Inside Width
14 1/2 in
Inside Height
12-7/8 in
Depth
13"
Bottom Inside Width
13 3/8 in
Top Inside Length
15 1/2 in
Bottom Inside Length
14 5/8 in
Top Inside Width
14 1/2 in

Details

Type
Stack & Nest
Volume Capacity
12.9 gal
Material
Industrial Grade Polymer
Load Capacity
90 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 35191GREY
Stacking Capacity
425 lb
Includes
Lid
Weight Capacity
85 lb
Nestable
Nesting Capable
Stackable
Stacking Capable
Shape
Rectangular
Series
35195
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Body Color
Red
Includes Lid
Lid Not Included
Minimum Operating Temperature
-5 Degrees F
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Compatible Lid Number
Mfr. No. 35191GREY
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
140 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Standards
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded
Lid Locking Type
Snap-On

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 13 in, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 425 lb, Volume Capacity 12.9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.