Shop RELIANCE
See all product information
Create Account
14 Gal. Horizontal Pressure Tank
- Mfr # PMDH-14
- Zoro # G221883984
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17-3/8 in, 21-3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMDH-14
- Zoro #
- G221883984
- UPC #
- 91194013556
- Country of Origin
- United States
Dimensions
- Overall Height
- 17-3/8 in, 21-3/4 in
Details
- Volume Capacity
- 14 gal
- Material
- Steel
Description
Reliance 14 Gal. horizontal pump tank for dependable protection of jet or submersible well pump. Ensures that pump will run for at least one minute each time it cycles as required by pump manufacturers. Stores a supplemental water supply between pump cycles to reduce the number of cycles throughout the day and helps prolong pump life. Helps maintain water pressure within system ensuring proper operation of dishwasher and washing machine and robust flow for showering and bathing. Steel shell with powder-coated exterior to maximize corrosion resistance. Metal air charge valve is conveniently located and resistant to mechanical damage. Strong butyl rubber parabolic diaphragm delivers dependable service. Powder-coated inner shell protects the water reservoir.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov