Stack & Nest Storage Container, 19.4 gal, 23-1/2 in L x 19-1/2 in W x 13 in H, Blue

  • Mfr # 35230BLUE

  • Zoro # G3043564


product price: $32.39
/ea

Key Features

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
19.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35230BLUE
Zoro #
G3043564
UPC #
032903523010
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 13 in H
Depth
13"
Inside Width
18 1/8 in
Inside Length
19-3/8 in
Inside Height
12-7/8 in
Bottom Inside Length
18 in
Top Inside Length
19 3/8 in
Top Inside Width
18 1/8 in
Bottom Inside Width
16 7/8 in

Details

Type
Stack & Nest
Volume Capacity
19.4 gal
Material
Industrial Grade Polymer
Load Capacity
90 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
450 lb
Includes
Lid
For Use With
Mfr No. 35231GREY
Nestable
Nesting Capable
Stackable
Stacking Capable
Weight Capacity
90 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
35230
Container Wall Type
Solid
Minimum Operating Temperature
-5 Degrees F
NSF Certified
Not NSF Certified
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Container Bottom Type
Solid
Body Color
Blue
Maximum Operating Temperature
140 Degrees F
Compatible Lid Number
Mfr. No. 35231GREY
FDA Compliant
FDA Compliant
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Standards
FDA Compliant
Lid Locking Type
Snap-On
Ventilated
Not Ventilated
Edge/Corner Design
Rounded
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 450 lb, Volume Capacity 19.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.