Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 6.1 gal, 19-1/2 in L x 13-1/2 in W x 8 in H, Red

  • Mfr # 35200RED

  • Zoro # G2573033


product price: $16.55
/ea

Key Features

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Type
Stack & Nest
Volume Capacity
6.1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35200RED
Zoro #
G2573033
UPC #
032903520026
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Overall L x W x H
19-1/2 in L x 13-1/2 in W x 8 in H
Inside Length
18 in
Inside Height
7-7/8 in
Depth
8"
Inside Width
11-3/4 in
Bottom Inside Length
15 1/4 in
Bottom Inside Width
11 1/2 in
Top Inside Length
15 3/4 in
Top Inside Width
12 3/8 in

Details

Type
Stack & Nest
Volume Capacity
6.1 gal
Material
Industrial Grade Polymer
Load Capacity
55 lbs
Color
Red
Item
Storage Container
Includes
Lid
For Use With
Mfr No. 35201GREY
Stacking Capacity
275 lbs
Nestable
Yes
Weight Capacity
55 lbs
Shape
Rectangle
Stackable
Yes
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
35200
Minimum Operating Temperature
-5 Degrees F
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Includes Lid
Lid Not Included
FDA Compliant
FDA Compliant
Fork Pockets
Fork Pockets Not Included
Body Color
Red
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Maximum Operating Temperature
140 Degrees F
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. 35201GREY
Standards
FDA Compliant
Edge/Corner Design
Rounded
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Lid Locking Type
Snap-On

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 275 lb, Volume Capacity 6.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products