Shop AMERICAN SECURITY CABINETS
See all product information
Create Account
Storage Tote, 21 in L x 23 in W x 34 in H, White, Plastic
- Mfr # ASC-M810-SC-PCT
- Zoro # G615388354
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Length
21 in
Overall Width
23 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASC-M810-SC-PCT
- Zoro #
- G615388354
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- White
- Item
- Storage Tote
Dimensions
- Overall Height
- 34 in
- Overall Length
- 21 in
- Overall Width
- 23 in
- Overall L x W x H
- 21 in L x 23 in W x 34 in H
Description
This plastic collection tote is perfect for collecting payments, ballots, envelopes, rent, and so much more! This plastic collection tote that fits perfectly in your 810 cabinet to make collection of your items easy and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.