This item is Discontinued.

Akro-Mils Stackable Storage Bin, Industrial Grade Polymer, 24 1/2 in W, 9 1/2 in H, 19 in L, Gray 34240GREY

Stackable Storage Bin, Industrial Grade Polymer, 24 1/2 in W, 9 1/2 in H, 19 in L, Gray (Discontinued)

  • Mfr # 34240GREY
  • Zoro # G4222994
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34240GREY
Zoro #
G4222994
UPC #
032903342406
Country of Origin
United States

Dimensions

Overall L x W x H
19 in L x 24 1/2 in W x 9 1/2 in H
Overall Length
19 in
Overall Width
24 1/2 in
Overall Height
9 1/2 in
Inside Width
23 3/4 in
Inside Length
18 1/4 in
Inside Height
8 3/4 in
Overall Length Range
Shorter than 22 in
Overall WxH
24 1/2 in x 9 1/2 in
Overall LxWxH
19 in x 24 1/2 in x 9 1/2 in
Outside Height
9 1/2 in
Length
19 in
Width
24 1/2 in
Outside Length
19 in
Height
9 1/2 in
Overall Width Range
Wider than 18 in
Outside Width
24 1/2 in
Overall Height Range
8 to 12 in

Details

Color
Gray
Load Capacity
200 lb
Material
Industrial Grade Polymer
Stackable
Yes
Item
Stackable Storage Bin
Volume Capacity
2.19 cu ft
Nestable
Yes
ESD Conductive
No
Shape
Rectangular
Series
34240
Weight Capacity
75 lb
Volume Capacity Range
10 to 20 gal
Edge/Corner Design
Rounded

Description

The AKRO-MILS - 34240GREY Stack Bin offers ample storage space with an inside length of 18 1/4 in, a width of 23 3/4 in, and a height of 8 3/4 in. Its overall dimensions are slightly larger: at an overall length of 19 inches, overall width of 24.5 inches and an overall height of just over nine inches. This rectangular bin is suitable for storing items that need substantial space.
Constructed from robust plastic material, this gray stack bin features a load capacity of up to 200 lbs., making it capable for holding heavy items without compromise on its durability. It's FDA compliant which makes it adequate for various applications across different industries. The volume capacity stands at approximately14.6 gallons, offering abundant room for your storage needs.
This item boasts practical design elements including both stackable and nestable features which allow efficient use of space whether the bins are empty or full. The uniformity in shape aids in creating organized spaces while the neutral gray color can seamlessly blend into any setting without causing visual disturbance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.