Shop AKRO-MILS

Steel Bench Pick Rack, Yellow

  • Mfr # APRBENCH120

  • Zoro # G5257640


product price:  $413.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Steel
Gauge
16 ga
Width
4-1/8 in
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRBENCH120
Zoro #
G5257640
UPC #
032903003444
Country of Origin
United States

Dimensions

Width
4-1/8 in
Depth
12"
Height
21 in
Bin Depth
4 in

Details

Color
Yellow
Material
Steel
Item
Bench Pick Rack
Gauge
16 ga

Description

Bench,Pick Rack,12x36.75x25 In.,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.