Steel Bin Shelving, 18 in D x 79 in H x 36 in W, 11 Shelves, Clear

  • Mfr # AS1879048SC

  • Zoro # G5021825


product price:  $1,720.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS1879048SC
Zoro #
G5021825
UPC #
032903016284
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Depth
18"
Bin Width
4 1/8 in
Width
36 in
Height
6 in
Bin HxWxD
(80) 6 in x 4 1/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
11
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,050 lb
Bin Color
Clear
Includes
30048
Gauge
22 ga
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Number of Bins
80
Frame Color
Gray
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
550 lb
Shelf Finish
Powder Coated
Bin Front Type
Open
Whole Unit Load Capacity
6,050 lb
Assembled
Unassembled

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (80) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes 30048, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 80, Number of Shelves 11, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.