Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40416
Zoro #
G4775267
UPC #
032903404166
Country of Origin
United States
Dimensions
For Drawer Height
1 7/8 in
Length (In.)
4 in
Details
Material
Steel
Color
Black
Item
Divider
For Use With
19416
Type
1-7/8 in H
Product Type
Drawer Bin Divider
Compatible Product Type
Cabinet
Number of Dividers/Partitions
33
Description
Divider, Compatible Product Type Cabinet, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 33, Product Type Drawer Bin Divider, Material Steel, Overall Length 4 in, Color Black, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.