Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Akro-Mils Storage Bin, Plastic, Blue, 4 in H 30224 BLUE

Storage Bin, Plastic, Blue, 4 in H (Discontinued)

  • Mfr # 30224 BLUE
  • Zoro # G508646455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30224 BLUE
Zoro #
G508646455
UPC #
32903241921
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Blue
Material
Plastic
Item
Storage Bin

Description

The AKRO-MILS - 30224 BLUE Storage Bin is a robust storage solution with an overall depth of 10-7/8 inches and height of 4 inches. These measurements provide ample space for storing various items, making it suitable for businesses that require organized storage systems. Its size allows users to store goods effectively while maximizing space utilization.
This item is constructed from durable plastic material, designed to withstand regular use without compromising its quality or performance. The blue color adds a visual element that can aid in categorization or coding systems if needed by the user. This material ensures longevity and maintains its form even under heavy load, providing reliable support for your stored items.
As an individual item, this Storage Bin provides flexibility allowing you to purchase as many as your business needs without excess. It's built to be compatible with standard shelving units, making it a versatile addition to any existing storage system. With these attributes, the AKRO-MILS - 30224 BLUE Storage Bin offers practicality and durability serving as a valuable asset in maintaining organization within your workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.