Electronic Keyless Lock

  • Mfr # PDL1300NW/19
  • Zoro # G012300799
product price: 
$
1,130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Black
Application
Exit Device Trim, Mortise
Height
9.88 in
Width
2.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDL1300NW/19
Zoro #
G012300799
UPC #
197163312320
Country of Origin
United States
Color
Black
Finish
Black
Application
Exit Device Trim, Mortise
For Use With
Alarm Lock Exit Device Trim, Mortise
Material
Brass or Bronze
Door Handing
Non Handed
Hand Orientation
Non-Handed
Power Source
(2) DL123A Lithium Batteries
Temperature - Maximum
151 Degrees F
ADA Compliant
Yes
Access Method
Keypad
Lockset Handle Type
None
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Flat Black Coated
Includes Core
Core Included
Lockset Material
Metal
Operation Type
Push Button
Battery Life
65,000 Cycles
Cylinder Core Type
Conventional Core Cylinder
Keypad Material
Metal
User Codes - Maximum
2,000
ANSI Grade
1
Item
Electronic Keyless Lock
Backset
1 in, 1 1/8 in, 1 1/2 in
Temperature - Minimum
-31 Degrees F
Product Type
Electronic Keyless Lock
Fire Rating
3 hr
Location Type
Commercial
Strike Type
ASA
Key Override Options
Manual Key
Event Audit Trails
40,000
Features
Built-In HID Proximity Reader
Wire Color
Black

Dimensions

Height
9.88 in
Width
2.25 in
Length
17.5 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Built-In HID Proximity Reader
Door Thickness - Minimum
1 3/4 in

Description

Electronic Keyless Lock, Access Method Keypad, Key Override Options Manual Key, Keypad Material Metal, Power Source (2) DL123A Lithium Batteries, Battery Life 65,000 Cycles, Fire Rating 3 hr, ADA Compliant Yes, Location Type Commercial

Ratings & reviews