73 W X 34 L X 30 H

  • Mfr # ACSB0122

  • Zoro # G504407814


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Width
73
Length
34
Height
30
Weight Capacity
92.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACSB0122
Zoro #
G504407814
UPC #
848595021594
Country of Origin
China

Dimensions

Width
73
Length
34
Height
30

Details

Weight Capacity
92.8

Description

Anchor your dining room or eat-in kitchen with this stunning rectangle dining table. With smooth lines and a slightly rounded edge, this table looks beautiful, and allows you to both host and dine with ease. The rounded edges and gently sloping legs blend effortlessly with any decor style. Constructed of solid birch legs, composite wood and maple veneer. Pair this rounded rectangular dining table with a matching bench or coordinating chairs to give your home a warm, inviting vibe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.