11ft Dark Gray Polyester Round Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485673
- Zoro # G923440553
product price:Â
$
409.99
/ea
Key Features
Tilting
Yes
Fabric Material
Aluminum
Adjustable Height
No
Lighting Included
No
Depth
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485673
- Zoro #
- G923440553
- UPC #
- -
- Country of Origin
- China
Dimensions
- Adjustable Height
- No
- Depth
- 7.28 in
- Canopy Width
- 80.71 in
- Length
- 14.57 in
- Overall Size
- 11 ft
- Size
- 11
Details
- Item
- Outdoor Umbrellas
- Tilting
- Yes
- Fabric Material
- Aluminum
- Lighting Included
- No
- Umbrella Type
- Cantilever
- Umbrella Rib Material
- Aluminum
- Canopy Shape
- Round
- Counter Weights Required
- No
- Canopy Color
- Gray
- Assembly Required
- No Assembly Needed
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Style
- Modern
- Includes
- Yes
- Opening Mechanism
- Crank Lift
- Commercial Use
- Yes
- Color
- Gray
Description
This 11ft dark gray polyester round tilt cantilever patio umbrella with stand is perfect for saving space while also adding shade and style to your outdoor areas. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. This beautiful color will brighten up your day! This round dark gray umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to The crank lift provides a level of convenience for easy opening and closing. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 14.57in H x 80.71in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.