Shop ALATERRE FURNITURE
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alaterre Outdoor Chaise Lounge Chair with Cushion Brown Cream Patio Furniture Design
- Mfr # 80-OUTD-WD-CHSLNG
- Zoro # G923510294
product price:Â
$
223.99
/ea
Key Features
Overall Length
69.49 in
Includes
Outdoor Chaise Lounge Chair
Color
brown, cream
Overall Height
29.13 in
Overall Width
21.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-WD-CHSLNG
- Zoro #
- G923510294
- UPC #
- 197315982531
- Country of Origin
- Viet Nam
- Item
- Outdoor Chaise Lounge Chair
- Includes
- Outdoor Chaise Lounge Chair
- Color
- brown, cream
- Material
- Eucalyptus Wood, 230GSM Polyester, and D17 Foam
Dimensions
- Overall Length
- 69.49 in
- Overall Height
- 29.13 in
- Overall Width
- 21.26 in
Description
Soak up the sun in comfort and style with our Pool Chaise Lounge Chairs by Alaterre Furniture. Unlike flat patio lounge chairs, this folding chaise lounge chair outdoor seat is gently curved, cradling your legs and back to reduce pressure points and evenly distribute your weight, so you can lounge longer without stiffness or discomfort. The reclined position allows your muscles to relax, making it ideal for reading, sunbathing, or napping. The outside lounge chair is made with a solid eucalyptus wood frame with a UV-resistant protective oil finish, suitable for outdoor use. The large weather-resistant fabric cushion is filled with D17 foam that is soft, comfortable, and not too firm, adding a plush layer of comfort to this sun lounge chair. The chaser lounger chair outdoor seating easily folds up for compact storage when not in use and for easy portability to your favorite sunny spots. Alaterre Furniture is your source for patio chaise lounges that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.