Barton Weather Resistant Patio Outdoor Arm Chair with Stain-Resistant and Fade-Proof Cushions
- Mfr # 80-OUTD-WD-CH
- Zoro # G908399920
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
32 in
Capacity
300 lbs.
Material
Eucalyptus Wood, 180GR Polyester and Foam
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-WD-CH
- Zoro #
- G908399920
- UPC #
- 196593993819
- Country of Origin
- Viet Nam
- Capacity
- 300 lbs.
- Material
- Eucalyptus Wood, 180GR Polyester and Foam
- Color
- Brown, White
- Includes
- Barton Outdoor Patio Armchair
- Item
- Barton Outdoor Patio Armchair
Dimensions
- Overall Width
- 36 in
- Overall Height
- 32 in
- Overall Length
- 36 in
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Chairs. This oversized chair features a sturdy frame and 2 arms made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions have zippers for removable easy-clean covers that are made of high-performance water-resistant poly for longevity. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this accent chair. Purchase two Outside Chairs to create a complete set, use it alone, or use it with your existing patio furniture to add a fresh touch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.