Alaterre Servana Outdoor Swivel Wicker Chair with Cushion Tan Boho Patio Lounger Design
- Mfr # 80-OUTD-SERAVA-CH
- Zoro # G523510304
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27.5 in
Includes
Servana Outdoor Wicker Chair
Overall Length
34.25 in
Overall Height
34.25 in
Material
Powder Coated Steel, Hand-Woven PE Rattan, Polyester, and Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-OUTD-SERAVA-CH
- Zoro #
- G523510304
- UPC #
- 197315982487
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 27.5 in
- Overall Length
- 34.25 in
- Overall Height
- 34.25 in
Details
- Includes
- Servana Outdoor Wicker Chair
- Item
- Servana Outdoor Wicker Chair
- Material
- Powder Coated Steel, Hand-Woven PE Rattan, Polyester, and Foam
- Color
- tan, cream
Description
Seek out a stylish alternative to traditional wicker outdoor furniture with the Backyard Chairs by Alaterre Furniture. This oversized swivel chair is crafted of hand-woven PE rattan that is UV and weather-resistant to resist damage and resists cracking and fading for maximum durability and longevity. The upholstered cushion is filled with density foam for a comfortable seat while the cover is made of polyester with UV-resistance and light water-resistance for season after season of use. The heavy duty steel frame ensures this comfy patio chair has a solid load capacity of up to 300lbs, creating a stable lounging experience. The oversize lounge chair also swivels a full 360-degrees, so you can change your view without even getting up. The distinct open-weave pattern on the front porch chair adds a bohemian touch and makes a great addition to your sunroom, living room, backyard, patio, deck, front porch, and more. Alaterre Furniture is your source for wicker outdoor chairs and other boho outdoor furniture pieces, providing you with comfort and quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.