Shop ALATERRE FURNITURE

Arcadia Acacia Wood Round Wedge Tables, Antiqued Mocha, PK4

  • Mfr # ANAR1275B

  • Zoro # G0223556


product price:  $246.99
/pk 4, $61.75/ea
Free Shipping & Returns

Key Features

Color
Antiqued Mocha
Depth
19.75
Width
20.25
Material
Acacia Wood Veneer, Composite wood with Metal legs
Height
15.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANAR1275B
Zoro #
G0223556
UPC #
848595011793
Country of Origin
Viet Nam

Dimensions

Depth
19.75
Width
20.25
Height
15.75

Details

Color
Antiqued Mocha
Material
Acacia Wood Veneer, Composite wood with Metal legs
Weight
59

Description

Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. Tables can be used for seating or serving. Made from wood with an Antiqued Mocha finish. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.