Shop BALI & PARI
See all product information
Create Account
Kachiri Marbled Tortoise Natural Rattan Headboard - Handcrafted Boho Style Bedroom Backdrop, Queen
- Mfr # 269-14696-ZORO
- Zoro # G023547596
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Mahogany Wood
Size
Queen
Style
Bohemian
Color
Marbled Tortoise Brown, Mahogany Brown
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14696-ZORO
- Zoro #
- G023547596
- UPC #
- 193271497829
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Mahogany Wood
- Style
- Bohemian
- Color
- Marbled Tortoise Brown, Mahogany Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Size
- Queen
- Overall Width
- 63 in
- Overall Length
- 1.2 in
- Overall Height
- 63 in
Description
Encourage a disposition of serene ease in your space with the lovely Kachiri headboard. Made in Indonesia, this bohemian piece consists of a solid wood base topped with sustainably sourced natural rattan. The faux tortoise finish adorning the rattan creates a rich visual texture while the openwork design conveys sleek geometric allure with a crisscross embellishment and chinoiserie inspired detailing. The Kachiri requires assembly and can be mounted to compatible standard bed frames. Emblematic of robust tranquility, the Kachiri headboard transforms the mood of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.