Arden Panel Wood Queen Bed, Driftwood White

  • Mfr # ANAN3031

  • Zoro # G708663160


product price:  $612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Pine, Metal
Overall Height
50"
Overall Width
65"
Overall Length
86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANAN3031
Zoro #
G708663160
UPC #
848595043121
Country of Origin
Viet Nam

Dimensions

Bed Size
Queen
Overall Height
50"
Overall Width
65"
Overall Length
86"

Details

Color
Driftwood White
Material
Pine, Metal

Description

Simple yet striking, this bedroom collection transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. These pieces are well constructed, durable, and will last for years to come. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. Each bed includes slats so there is no box spring required. Incorporated with a high profile headboard and low profile footboard, it will be a perfect addition to your restful retreat. Assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.