Bethel Acacia Wood 40"W Coat Hook with Shelf
- Mfr # ANTR2930
- Zoro # G505831175
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Acacia
Hook Height
16
Depth
40
Color
Natural Aged Brown
Overall Length
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANTR2930
- Zoro #
- G505831175
- UPC #
- 848595031814
- Country of Origin
- Viet Nam
- Material
- Acacia
- Color
- Natural Aged Brown
- Weight
- 24
Dimensions
- Hook Height
- 16
- Depth
- 40
- Overall Length
- 11
Description
Organize your entryway, mudroom or kitchen with this gorgeous acacia wood coat hook with shelf. This rustic coat hook with shelf has a minimalist look made from solid acacia wood. The natural aged stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece features an upper storage shelf and 5 metal double hooks, designed to hang coats, bags, hats and more. Larger accessories or decorative accent pieces can be placed on the shelf.- Overall dimensions: 40" W x 11" D x 16" H- Shelf dimensions: 40"W x 11"D- Five metal, black double hooks- Hang coat hook using French cleat; remove the cleat from the hook prior to hanging- Pair with matching bench- Solid Acacia Wood- Simple design works with most décor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.