Brookside 40"W Concrete-Top Wood Entryway Coat Hook

  • Mfr # AWBS2470

  • Zoro # G0236969


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Weight
21.48
Width
40
Color
Brown
Material
Mango Wood with pecan lacquer finish.
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWBS2470
Zoro #
G0236969
UPC #
848595013841
Country of Origin
India

Dimensions

Width
40
Depth
10
Height
15

Details

Weight
21.48
Color
Brown
Material
Mango Wood with pecan lacquer finish.

Description

Decorate your living space with this new innovative collection. Modern, industrial Concrete-coated-topped tables with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style. Sleek and clean, these pieces combine both style and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.