Calais 2 Piece Set, Bench & Coat Hook
- Mfr # ANCA0370R1
- Zoro # G212927567
Key Features
Specifications
Product Information
- MFR #
- ANCA0370R1
- Zoro #
- G212927567
- UPC #
- 848595046788
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 48 in
- Overall Width
- 14 in
Details
- Shape
- Rectangle
- Frame Material
- Solid Acacia
- Item
- Coat Hook and Bench
- Color
- Warm Chestnut
Description
Achieve a high-end look with the Calais Collection Coat Rack with Bench Set by Alaterre Furniture. The shoe storage bench and coat hooks are both composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The coat hooks wall mount is equipped with a convenient shelf for displaying home decor overtop 4 dual wall hooks for coats, purses, keys, hats, and more while the mudroom bench has a woven bottom shelf and angled legs, supporting a bench seat top with a weight capacity of 250lbs.
- • Achieve a high-end look with the Calais wall mounted coat rack and entry bench set, which provides the perfect spot for storing shoes, coats, and keys in your entranceway or mudroom
- • The entryway bench with storage features a textural woven bottom shelf with a weight capacity of 50lbs, making it ideal for extra entryway shoe storage
- • With 4 dual hooks, a wooden peg, and built-in shelf, this coat rack with storage offers space to hold your purses, bags, and hats with a total weight capacity of 30lbs
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this set, made of solid acacia wood with a warm chestnut finish, pairing well with many décor styles
- • Materials: Solid Acacia Wood, Metal, and Woven Shelf
- • Dimensions: Bench: (L) 48 x (W) 14 x (H) 18-inches; Coat Rack: (L) 36 x (W) 4.5 x (H) 5.5-inches; Bench Capacity: 250lbs; Rack Capacity: 30lbs
- • Color: Warm Chestnut Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.