White Italian Leather Power Reclining U Shaped Six Piece Corner Sectional With Console
- Mfr # 366361
- Zoro # G923438598
product price:Â
$
10,702.99
/ea
Key Features
Sectional Type
Corner Sectional
Upholstery Material
Italian Leather
Width
123 in
Number of Pieces
6
Shape
U Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366361
- Zoro #
- G923438598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 123 in
- Depth
- 110 in
- Length
- 35 in
Details
- Sectional Type
- Corner Sectional
- Upholstery Material
- Italian Leather
- Number of Pieces
- 6
- Shape
- U Shaped
- Finish
- Natural
- Sectional Design
- Reclining
- Item
- Sectionals
- Upholstery Color
- White
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Sectional Orientation
- Symmetrical
- Capacity
- 5
- Material
- Steel
- Color
- Silver
- Recline
- Yes
- Reclining Type
- Power - Push Button
Description
Take your relaxation to the next level with this super soft and comfortable white italian leather power reclining u shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 123-inch W x 110-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.