67in Brown Rubberwood Enclosed Storage TV Stand
- Mfr # 473294
- Zoro # G923439236
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Finish
Natural
Bridge Included
No
Capacity
100
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473294
- Zoro #
- G923439236
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 20 in
- Width
- 67 in
- Height
- 16 in
Details
- Finish
- Natural
- Bridge Included
- No
- Capacity
- 100
- Item
- TV Stands
- Hutch Included
- No
- Wood Species
- Rubberwood
- Material
- Manufactured Wood
- Color
- Brown
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 67-inch brown rubberwood enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch h x 67-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.