Calais Coat Hook, Warm Chestnut

  • Mfr # ANCA2970

  • Zoro # G512927564


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Hook Item
Coat Hook
Material
Solid Acacia
Color
Warm Chestnut
Hook Base Width
4.5 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCA2970
Zoro #
G512927564
UPC #
848595046771
Country of Origin
Viet Nam

Dimensions

Hook Base Width
4.5 in
Overall Length
36 in

Details

Hook Item
Coat Hook
Material
Solid Acacia
Color
Warm Chestnut

Description

Achieve a high-end look with the Calais Collection 36-Inch Coat Rack Wall Mount by Alaterre Furniture. This wall coat rack with hooks is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The coat hooks wall mount feature a convenient shelf for displaying home decor overtop 4 dual wall hooks for coats, purses, keys, hats, dog leashes, or anything else you may need before leaving the house, supporting a total weight capacity of 30lbs.


  • • Achieve a high-end look with the Calais shelf with hooks by Alaterre, which provides space for displaying décor and holding your coats, keys, bags, and other going out essentials
  • • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this wall mount coat rack, which is made of solid acacia wood and features a 30lb total weight capacity
  • • The wall coat rack features a warm chestnut finish and metal double hooks that are at home with a variety of furnishing styles, like farmhouse, coastal, contemporary, and modern
  • • The Calais entryway furniture collection includes a storage bench for entryway and coat hooks for wall that are available both separately and as 2-piece sets
  • • Materials: Solid Acacia Wood and Metal Hooks
  • • Dimensions: (L) 36 x (W) 4.5 x (H) 5.5-inches; Product Weight: 4.6lbs; Weight Capacity: 30lbs; Each Hook: 5lbs; Shelf: 5lbs
  • • Color: Warm Chestnut Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.