43in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719186
- Zoro # G123439944
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Length
17.7 in
Finish
Natural
Width
43.3 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719186
- Zoro #
- G123439944
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 17.7 in
- Width
- 43.3 in
- Height
- 13.8 in
Details
- Hutch Included
- No
- Finish
- Natural
- Item
- TV Stands
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 57
- Color
- Brown
- Wood Species
- Mango
- Bridge Included
- No
Description
Make a true home theater of your room with this captivating 43-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 17.70-inch h x 43.30-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.