Claremont Rustic Wood End Table with Drawer and Low Shelf

  • Mfr # ANCM0174

  • Zoro # G0223510


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Depth
22
Width
20
Height
26
Color
Black
Material
Powder coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCM0174
Zoro #
G0223510
UPC #
848595013421
Country of Origin
Viet Nam

Dimensions

Depth
22
Width
20
Height
26

Details

Color
Black
Material
Powder coated Steel
Weight
50.92

Description

This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.