Country Cottage End Table, Rustic White Antique Finish

  • Mfr # ACCA01WA

  • Zoro # G0225656


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Depth
23
Width
20
Weight
34.5
Height
24
Material
Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACCA01WA
Zoro #
G0225656
UPC #
848595007215
Country of Origin
China

Dimensions

Depth
23
Width
20
Height
24

Details

Weight
34.5
Color
Antique White
Material
Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. End table with drawer and shelf allows you to store remotes and other items you need close at hand. The multiple color options will blend into any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.