Coventry 36"W Wood Coffee Table with 1-Drawer

  • Mfr # ANCT13WH

  • Zoro # G0223687


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
Pine with Composite Wood
Color
White
Width
36
Height
18
Depth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCT13WH
Zoro #
G0223687
UPC #
848595014961
Country of Origin
Viet Nam

Dimensions

Width
36
Height
18
Depth
22

Details

Material
Pine with Composite Wood
Color
White
Weight
45

Description

Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.