Shop ALATERRE FURNITURE
See all product information
Create Account
Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural
- Mfr # AWDD1020
- Zoro # G0223994
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
51
Depth
16
Material
Acacia Wood with metal legs
Height
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWDD1020
- Zoro #
- G0223994
- UPC #
- 848595011908
- Country of Origin
- India
- Color
- Natural
- Weight
- 51
- Material
- Acacia Wood with metal legs
Dimensions
- Depth
- 16
- Height
- 30
- Width
- 48 in
Description
Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.