Savannah Coat Hook with Bench Set, Ivory
- Mfr # ASVA0329IVW
- Zoro # G0237370
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory/Natural
Weight
36
Width
40 in
Depth
17
Height
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASVA0329IVW
- Zoro #
- G0237370
- UPC #
- 848595011557
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Depth
- 17
- Height
- 18
Details
- Color
- Ivory/Natural
- Weight
- 36
Description
Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This 40" coat hook and bench set features 4 double hooks and one lower shelf for additional storage or display space. The pine construction makes this piece sturdy and durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.