
Madison Backless Bar Height Stool True Walnut Finish with Cognac PU
Mfr # AVMA2220
Zoro # G112927551
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Overall Length
22 in
Material
Rubberwood
Size
Bar Height
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVMA2220
Zoro #
G112927551
UPC #
197315696919
Country of Origin
Viet Nam
Dimensions
Overall Width
16 in
Overall Length
22 in
Size
Bar Height
Details
Color
Walnut/Cognac
Material
Rubberwood
Item
Bar Stool
Shape
Rectangle
Description
Achieve a high-end look with the Madison Collection 30-Inch Counter Height Bar Stools by Alaterre Furniture. These bar stools for kitchen island are composed of sturdy rubberwood for extra durability, supporting a weight capacity of 285-pounds, with a true walnut finish and clean lines. The backless saddle seat is made of attractive PU leather stuffed with high-density padded foam and lined with a nail head trim that pairs beautifully with a variety of styles, including coastal, modern, rustic, and farmhouse furniture.
- • Achieve a high-end look with the Madison barstool by Alaterre, which features an ideal 30-inch size that can be used anywhere in your home, apartment, or dorm room
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like these counter stools which are made of sturdy rubberwood with a 285lbs total weight capacity
- • These kitchen bar stools feature a backless PU leather saddle seat stuffed with high-density foam and lined with a nail head trim that pair well with most furnishing styles
- • These counter height stools can be used for extra seating for guests, as kitchen island stools, or bar stools and are small enough to be tucked away under a counter when not in use
- • Materials: Rubberwood, PU Leather, and Foam; Hardware, Tools, and Parts Included
- • Dimensions: (L) 22 x (W) 16 x (H) 30-inches; Cushion: (H) 5-inches; Product Weight: 12.13lbs; Weight Capacity: 285lbs
- • Color: True Walnut Finish and Cognac Seat
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.