Modesto 48" Reclaimed Wood Wall Coat Hooks
- Mfr # AMSA2920
- Zoro # G0237669
product price:Â
$
77.55
/ea
Key Features
Material
Metal hooks, solid wood
Height
5
Weight
9
Color
Rustic Natural
Depth
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMSA2920
- Zoro #
- G0237669
- UPC #
- 848595006263
- Country of Origin
- China
Dimensions
- Height
- 5
- Depth
- 1.5
- Width
- 48 in
Details
- Material
- Metal hooks, solid wood
- Weight
- 9
- Color
- Rustic Natural
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto Wall-Hanging Coat Hook can be used anywhere you need a bit more organization. This 48" coat hook has a rustic, modern style. Extremely versatile with its slim profile for your entryway, hall, laundry or guest room. Hooks are strong enough for jackets and packs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.