
Natick Bar Height Stool, White, 2PK
Mfr # ANNI04FDCR2
Zoro # G605831198
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
Key Features
Overall Height
30
Overall Width
15.5
Overall Length
15.5
Capacity
300
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANNI04FDCR2
Zoro #
G605831198
UPC #
848595034266
Country of Origin
Viet Nam
Dimensions
Overall Height
30
Overall Width
15.5
Overall Length
15.5
Details
Color
White
Capacity
300
Material
Rubberwood
Description
Simple, yet full of style this bar stool will be the perfect accent for your home. Made with a sturdy rubberwood frame accented by a linen like upholstered seat. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. This stool is sure to compliment any style kitchen, basement, game room, or bar!
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.