Shop ALATERRE FURNITURE

Newport 40" Coat Hook with Shelf and Faux Concrete Bench Set

  • Mfr # ANNP032971

  • Zoro # G8332024


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
Concrete Gray
Overall Length
2
Overall Height
6
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANNP032971
Zoro #
G8332024
UPC #
848595017443
Country of Origin
Viet Nam

Dimensions

Overall Length
2
Overall Height
6
Length
2
Width
40
Height
6
Overall Width
40

Details

Material
MDF
Color
Concrete Gray
Weight
44.49

Description

Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will be perfect for your mudroom, laundry room or entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.