Okemo Outdoor Patio Loveseat Weather-Resistant Acacia Wood Outdoor w/ Thick Cream Cushions
- Mfr # ANOK03ANO
- Zoro # G722936646
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Overall Length
44 in
Color
Natural Wood & Cream Cushions
Overall Height
33 in
Overall Width
26.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANOK03ANO
- Zoro #
- G722936646
- UPC #
- 197315412960
- Country of Origin
- China
Dimensions
- Overall Length
- 44 in
- Overall Height
- 33 in
- Overall Width
- 26.7 in
Details
- Item
- Outdoor Furniture
- Color
- Natural Wood & Cream Cushions
Description
Seek out a stylish alternative to traditional outdoor seating furniture with the Okemo Outdoor Loveseats by Alaterre Furniture. This modern loveseat features a sturdy frame and arm rests made of acacia wood that is naturally weather-resistant for maximum durability and longevity. The upholstered cushions feature high-performance polyester covers with water-resistant properties for season after season of use. The thick cushions give the outside couch a 20-inch seat height for comfortable patio seating. Pair this outdoor furniture couch with other matching pieces from our Alaterre Furniture Okemo Modern Patio Furniture Collection or use it with your existing furniture to add a fresh touch to your outdoor space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.