Pomona Metal and Wood Bench, Slate Gray
- Mfr # AMBA03SG
- Zoro # G0296146
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Weight
49
Height
18
Depth
14
Color
Rustic Natural/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMBA03SG
- Zoro #
- G0296146
- UPC #
- 848595015371
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48 in
- Height
- 18
- Depth
- 14
Details
- Weight
- 49
- Color
- Rustic Natural/Black
- Material
- Metal Legs
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona Bench is versatile and perfect for your entryway, dining, or living room. Sit on the bench to put on or remove your shoes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.