42in Brown Solid Wood And Glass Bar Cabinet With Four Shelves
- Mfr # 489036
- Zoro # G123438664
product price:Â
$
4,370.99
/ea
Key Features
Overall Length
80 in
Lacquered
No
Cabinet Doors
Yes
Finish
Natural
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489036
- Zoro #
- G123438664
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 80 in
- Overall Depth
- 18 in
- Width
- 42 in
Details
- Lacquered
- No
- Cabinet Doors
- Yes
- Finish
- Natural
- Number of Cabinets
- 1
- Glass Doors
- Yes
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Shelves Included
- Yes
- Shape
- Rectangular
- Weight Capacity
- 100 lbs
- Mirrored Finish
- No
- Cabinet Type
- Bar Cabinet
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Color
- Brown
- Item
- Cabinets
Description
Add a high quality and practical piece of furniture to your living room or dining room with this 80-inch tall natural brown solid wood and glass bar cabinet. Built to last from high quality solid mango wood, this cabinet packs lots of storage for wine bottles, wine glasses, and plenty of room for the rest of your bar and entertaining supplies. Glass doors give this cabinet a luminous and unique designer touch. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking wine cabinet. 80-inch h x 42-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.