Roxy Twin Wood Junior Loft Bed, Cinnamon

  • Mfr # AJRX10CIA

  • Zoro # G0223879


product price:  $167.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Width
44
Depth
79
Height
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJRX10CIA
Zoro #
G0223879
UPC #
848595010093
Country of Origin
Brazil

Dimensions

Width
44
Depth
79
Height
46

Details

Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
79.15

Description

Roxy Junior Loft Bed gives your child a stylish place to play, sleep and dream. The under bed area has space for low bookcases, storage drawers or just additional play space to make the most of small areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.