Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining Curved Eight Piece Corner Sectional With Console
- Mfr # 544985
- Zoro # G723438644
product price:Â
$
14,985.99
/ea
Key Features
Sectional Type
Corner Sectional
Recline
Yes
Depth
125 in
Sectional Design
Reclining
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544985
- Zoro #
- G723438644
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Sectional Design
- Reclining
- Material
- Steel
- Upholstery Material
- Italian Leather
- Sectional Orientation
- Reversible
- Item
- Sectionals
- Shape
- L Shaped
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Upholstery Color
- Dark Gray
- Finish
- Matte
- Color
- Silver
- Capacity
- 7
- Number of Pieces
- 8
- Reclining Type
- Power - Push Button
Dimensions
- Depth
- 125 in
- Length
- 39 in
- Width
- 152 in
Description
The gray italian leather power reclining curved eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 152-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.