Zoro Homepage

Shaker Cottage 2 shelf End Table, Cherry

  • Mfr # ASCA0260

  • Zoro # G0224536


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
27
Width
20
Weight
31
Material
Select hardwoods and composite wood
Depth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA0260
Zoro #
G0224536
UPC #
848595003330
Country of Origin
China

Dimensions

Height
27
Width
20
Depth
15

Details

Color
Cherry
Weight
31
Material
Select hardwoods and composite wood

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Practical Cottage Style end table with two shelves to keep your room neat and organized. Made from wood with an Espresso finish. Pair with other accent tables from this collection for a finished space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.