Shaker Cottage Bench with Shelf, Espresso
- Mfr # ASCA03P0
- Zoro # G0297905
product price:
$
150.99
/ea
Free Shipping & Returns
Key Features
Weight
32
Color
Espresso
Material
Select hardwoods and composite wood
Width
36 in
Height
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASCA03P0
- Zoro #
- G0297905
- UPC #
- 848595003316
- Country of Origin
- China
- Weight
- 32
- Color
- Espresso
- Material
- Select hardwoods and composite wood
Dimensions
- Width
- 36 in
- Height
- 18
- Depth
- 14
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This bench can be used as a coffee table, in the mudroom as a bench for shoes or in any lifestyle setting. This unit is easy to assemble and sturdy. It includes a lower shelf for storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.